Referințe
SKF:23084 CA/C082W33
Rubix:d1255738
EAN:7316571599311

Detalii produs : 23084 CA/C082W33 SKF - SPHERICAL ROLLER BEARING SKF 23084 CA/C082W33
Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 155000 g |
|---|---|
| Diametrul interior | 420 mm |
| Diametrul exterior | 620 mm |
| Lățime | 150 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
