Referințe
SKF:23088 CA/C083W33
Rubix:d1281992
EAN:7316571467979

Detalii produs : 23088 CA/C083W33 SKF - SPHERICAL ROLLER BEARING SKF 23088 CA/C083W33
Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 179000 g |
|---|---|
| Diametrul interior | 440 mm |
| Diametrul exterior | 650 mm |
| Lățime | 157 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
