Referințe
SKF:23088 CA/C08W513
Rubix:d1306983
EAN:7316570482546

Detalii produs : 23088 CA/C08W513 SKF - SPHERICAL ROLLER BEARING SKF 23088 CA/C08W513
Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 179000 g |
|---|---|
| Diametrul interior | 440 mm |
| Diametrul exterior | 650 mm |
| Lățime | 157 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
