Referințe
SKF:23992 CAK/C3W33
Rubix:d1269222
EAN:7316570877144
Detalii produs : 23992 CAK/C3W33 SKF - SPHERICAL ROLLER BEARING SKF 23992 CAK/C3W33
Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 100000 g |
|---|---|
| Diametrul interior | 460 mm |
| Diametrul exterior | 620 mm |
| Lățime | 118 mm |
| Tipul jocului rulmentului | c3 |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
