Referințe
SKF:24092 ECA/C2W33
Rubix:d1289613
EAN:7316572841181

Detalii produs : 24092 ECA/C2W33 SKF - SPHERICAL ROLLER BEARING SKF 24092 ECA/C2W33
Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 270000 g |
|---|---|
| Diametrul interior | 460 mm |
| Diametrul exterior | 680 mm |
| Lățime | 218 mm |
| Tipul jocului rulmentului | c2 |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
