Rulment cu role conice SKF 47820/Q, Diametrul exterior: 146.05 mm | Diametrul interior: 123.085 mm | Lățime: 26.195 mm
Rulment cu role conice SKF
Vedeți informațiile tehniceReferințe
SKF:47820/Q
Rubix:d1276605
EAN:7316570631548


rezumat tehnic
| Diametrul interior | 123.085 mm |
|---|---|
| Diametrul exterior | 146.05 mm |
| Lățime | 26.195 mm |
Detalii produs : 47820/Q SKF - TAPERED ROLLER BEARING SKF 47820/Q
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Informații tehnice
atribute
| Logistic Greutate | 650 g |
|---|---|
| Diametrul interior | 123.085 mm |
| Diametrul exterior | 146.05 mm |
| Lățime | 26.195 mm |
| Tipul jocului rulmentului | cn |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere