Referințe
SKF:A 8970
Rubix:d1287384
EAN:7316571358000
Detalii produs : A 8970 SKF - SEALS/COVER SKF A 8970
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 1905,1 g |
|---|---|
| Diametrul interior | 501.65 mm |
| Diametrul exterior | 537.97 mm |
| Lățime | 9.525 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
