Rulment cu bile cu contact unghiular SKF BAC5081, Diametrul exterior: 49.72 mm | Diametrul interior: 30 mm | Lățime: 56.1 mm
Rulment cu bile cu contact unghiular SKF
Vedeți informațiile tehniceReferințe
SKF:BAC5081
Rubix:d1305747
EAN:7316572667217

rezumat tehnic
| Diametrul interior | 30 mm |
|---|---|
| Diametrul exterior | 49.72 mm |
| Lățime | 56.1 mm |
Detalii produs : BAC5081 SKF - ANGULAR CONTACT BALL BEARING SKF BAC5081
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 104000 g |
|---|---|
| Diametrul interior | 30 mm |
| Diametrul exterior | 49.72 mm |
| Lățime | 56.1 mm |
| Tipul jocului rulmentului | c5 |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere