Rulment cu role cilindrice SKF BC2B 319702
Rulment cu role cilindrice SKF
Vedeți informațiile tehniceReferințe
SKF:BC2B 319702
Rubix:d1271603
EAN:7316570888331

Detalii produs : BC2B 319702 SKF - CYLINDRICAL ROLLER BEARING SKF BC2B 319702
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Informații tehnice
atribute
| Logistic Greutate | 275300 g |
|---|---|
| Diametrul interior | 600 mm |
| Diametrul exterior | 810 mm |
| Lățime | 200 mm |
| Tipul jocului rulmentului | c2 |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
