Rulment cu bile cu contact unghiular SKF BRUB 445237 BE, Diametrul exterior: 66 mm | Diametrul interior: 35 mm | Lățime: 32.7 mm
Rulment cu bile cu contact unghiular SKF
Vedeți informațiile tehniceReferințe
SKF:BRUB 445237 BE
Rubix:d1261069

Detalii produs : BRUB 445237 BE SKF - ANGULAR CONTACT BALL BEARING SKF BRUB 445237 BE
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 147 g |
|---|---|
| Diametrul interior | 35 mm |
| Diametrul exterior | 66 mm |
| Lățime | 32.7 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
