Rulment cu role conice SKF BT2-8016/HA3, Diametrul exterior: 620 mm | Diametrul interior: 420 mm | Lățime: 200 mm
Rulment cu role conice SKF
Vedeți informațiile tehniceReferințe
SKF:BT2-8016/HA3
Rubix:d1290611
EAN:7316571118277

Detalii produs : BT2-8016/HA3 SKF - TAPERED ROLLER BEARING SKF BT2-8016/HA3
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Informații tehnice
atribute
| Logistic Greutate | 211000 g |
|---|---|
| Diametrul interior | 420 mm |
| Diametrul exterior | 620 mm |
| Lățime | 200 mm |
| Tipul jocului rulmentului | cn |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
