Rulment cu role conice SKF BT2-8209/HA1, Diametrul exterior: 570 mm | Diametrul interior: 380 mm | Lățime: 180 mm
Rulment cu role conice SKF
Vedeți informațiile tehniceReferințe
SKF:BT2-8209/HA1
Rubix:d1295966
EAN:7316574654383

Detalii produs : BT2-8209/HA1 SKF - TAPERED ROLLER BEARING SKF BT2-8209/HA1
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Informații tehnice
atribute
| Logistic Greutate | 156600 g |
|---|---|
| Diametrul interior | 380 mm |
| Diametrul exterior | 570 mm |
| Lățime | 180 mm |
| Tipul jocului rulmentului | cn |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
