Rulment cu role conice SKF BT2-8550, Diametrul exterior: 175 mm | Diametrul interior: 100 mm | Lățime: 201.3 mm
Rulment cu role conice SKF
Vedeți informațiile tehniceReferințe
SKF:BT2-8550
Rubix:d1304613


rezumat tehnic
| Diametrul interior | 100 mm |
|---|---|
| Diametrul exterior | 175 mm |
| Lățime | 201.3 mm |
Detalii produs : BT2-8550 SKF - TAPERED ROLLER BEARING SKF BT2-8550
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Informații tehnice
atribute
| Logistic Greutate | 17500 g |
|---|---|
| Diametrul interior | 100 mm |
| Diametrul exterior | 175 mm |
| Lățime | 201.3 mm |
| Tipul jocului rulmentului | cn |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere