Rulment cu role conice SKF BT4-8048 E/C725, Diametrul exterior: 950.102 mm | Diametrul interior: 750.076 mm | Lățime: 410 mm
Rulment cu role conice SKF
Vedeți informațiile tehniceReferințe
SKF:BT4-8048 E/C725
Rubix:d1305613


rezumat tehnic
| Diametrul interior | 750.076 mm |
|---|---|
| Diametrul exterior | 950.102 mm |
| Lățime | 410 mm |
Detalii produs : BT4-8048 E/C725 SKF - TAPERED ROLLER BEARING SKF BT4-8048 E/C725
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Informații tehnice
atribute
| Logistic Greutate | 708000 g |
|---|---|
| Diametrul interior | 750.076 mm |
| Diametrul exterior | 950.102 mm |
| Lățime | 410 mm |
| Tipul jocului rulmentului | cn |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere