Rulment cu role conice SKF BT4B 334014 BG/HA1VA901, Diametrul exterior: 634.873 mm | Diametrul interior: 489.026 mm | Lățime: 320.675 mm
Rulment cu role conice SKF
Vedeți informațiile tehniceReferințe
SKF:BT4B 334014 BG/HA1VA901
Rubix:d1281975
EAN:7316570519938


rezumat tehnic
| Diametrul interior | 489.026 mm |
|---|---|
| Diametrul exterior | 634.873 mm |
| Lățime | 320.675 mm |
Detalii produs : BT4B 334014 BG/HA1VA901 SKF - TAPERED ROLLER BEARING SKF BT4B 334014 BG/HA1VA901
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Informații tehnice
atribute
| Logistic Greutate | 249000 g |
|---|---|
| Diametrul interior | 489.026 mm |
| Diametrul exterior | 634.873 mm |
| Lățime | 320.675 mm |
| Tipul jocului rulmentului | cn |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere