Rulment cu bile SKF BX-6044 M/C4VA301, Diametrul exterior: 340 mm | Lățime: 56 mm | Diametrul interior: 220 mm
Rulment cu bile SKF
Vedeți informațiile tehniceReferințe
SKF:BX-6044 M/C4VA301
Rubix:d1263958
EAN:7316572423189

Detalii produs : BX-6044 M/C4VA301 SKF - DEEP GROOVE BALL BEARING SKF BX-6044 M/C4VA301
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Informații tehnice
atribute
| Logistic Greutate | 18856 g |
|---|---|
| Diametrul interior | 220 mm |
| Diametrul exterior | 340 mm |
| Lățime | 56 mm |
| Focă | deschis |
| Tipul jocului rulmentului | c4 |
| Serie | bx |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
