Rulment cu bile SKF BX-61830 MA/C4SO, Diametrul exterior: 190 mm | Lățime: 20 mm | Diametrul interior: 150 mm
Rulment cu bile SKF
Vedeți informațiile tehniceReferințe
SKF:BX-61830 MA/C4SO
Rubix:d1304539
EAN:7316572664797
Detalii produs : BX-61830 MA/C4SO SKF - DEEP GROOVE BALL BEARING SKF BX-61830 MA/C4SO
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Informații tehnice
atribute
| Logistic Greutate | 1306,5 g |
|---|---|
| Diametrul interior | 150 mm |
| Diametrul exterior | 190 mm |
| Lățime | 20 mm |
| Focă | deschis |
| Tipul jocului rulmentului | c4 |
| Serie | bx |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
