Rulment cu bile SKF BX-61909 DFGA, Diametrul exterior: 68 mm | Lățime: 24 mm | Diametrul interior: 45 mm
Rulment cu bile SKF
Vedeți informațiile tehniceReferințe
SKF:BX-61909 DFGA
Rubix:d1305549
EAN:7316572819180
Detalii produs : BX-61909 DFGA SKF - DEEP GROOVE BALL BEARING SKF BX-61909 DFGA
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Informații tehnice
atribute
| Logistic Greutate | 272 g |
|---|---|
| Diametrul interior | 45 mm |
| Diametrul exterior | 68 mm |
| Lățime | 24 mm |
| Focă | deschis |
| Tipul jocului rulmentului | cn |
| Serie | bx |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
