Rulment cu bile SKF BX-BB1-3495, Diametrul exterior: 170 mm | Lățime: 28 mm | Diametrul interior: 110 mm
Rulment cu bile SKF
Vedeți informațiile tehniceReferințe
SKF:BX-BB1-3495
Rubix:d1306619
EAN:7316574677108
Detalii produs : BX-BB1-3495 SKF - DEEP GROOVE BALL BEARING SKF BX-BB1-3495
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Informații tehnice
atribute
| Logistic Greutate | 2081 g |
|---|---|
| Diametrul interior | 110 mm |
| Diametrul exterior | 170 mm |
| Lățime | 28 mm |
| Focă | deschis |
| Tipul jocului rulmentului | cn |
| Serie | bx |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
