Rulment cu bile SKF BX-BB1-3496, Diametrul exterior: 160 mm | Lățime: 30 mm | Diametrul interior: 90 mm
Rulment cu bile SKF
Vedeți informațiile tehniceReferințe
SKF:BX-BB1-3496
Rubix:d1288202
EAN:7316574677115
Detalii produs : BX-BB1-3496 SKF - DEEP GROOVE BALL BEARING SKF BX-BB1-3496
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Informații tehnice
atribute
| Logistic Greutate | 2382 g |
|---|---|
| Diametrul interior | 90 mm |
| Diametrul exterior | 160 mm |
| Lățime | 30 mm |
| Focă | deschis |
| Tipul jocului rulmentului | cn |
| Serie | bx |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
