Rulment cu bile SKF BY-6026-2RS1/C3GEN9, Diametrul exterior: 200 mm | Lățime: 33 mm | Diametrul interior: 130 mm
Rulment cu bile SKF
Vedeți informațiile tehniceReferințe
SKF:BY-6026-2RS1/C3GEN9
Rubix:d1261667
EAN:7316574502233



Detalii produs : BY-6026-2RS1/C3GEN9 SKF - DEEP GROOVE BALL BEARING SKF BY-6026-2RS1/C3GEN9
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Informații tehnice
atribute
| Logistic Greutate | 3265,2 g |
|---|---|
| Diametrul interior | 130 mm |
| Diametrul exterior | 200 mm |
| Lățime | 33 mm |
| Focă | două garnituri de cauciuc |
| Tipul jocului rulmentului | c3 |
| Serie | by |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
