Rulment cu bile SKF BY-6203 TN9/C3H, Diametrul exterior: 40 mm | Lățime: 12 mm | Diametrul interior: 17 mm
Rulment cu bile SKF
Vedeți informațiile tehniceReferințe
SKF:BY-6203 TN9/C3H
Rubix:d1265946
EAN:7316571193359
Detalii produs : BY-6203 TN9/C3H SKF - DEEP GROOVE BALL BEARING SKF BY-6203 TN9/C3H
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Informații tehnice
atribute
| Logistic Greutate | 60,5 g |
|---|---|
| Diametrul interior | 17 mm |
| Diametrul exterior | 40 mm |
| Lățime | 12 mm |
| Focă | deschis |
| Tipul jocului rulmentului | c3 |
| Serie | by |
| Cușcă | poliamidă |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
