Rulment cu bile SKF BY-626-2RSLTN9/C3GHQ1, Diametrul exterior: 19 mm | Lățime: 6 mm | Diametrul interior: 6 mm
Rulment cu bile SKF
Vedeți informațiile tehniceReferințe
SKF:BY-626-2RSLTN9/C3GHQ1
Rubix:d1276552
EAN:7316574462896



Detalii produs : BY-626-2RSLTN9/C3GHQ1 SKF - DEEP GROOVE BALL BEARING SKF BY-626-2RSLTN9/C3GHQ1
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Informații tehnice
atribute
| Logistic Greutate | 7,9 g |
|---|---|
| Diametrul interior | 6 mm |
| Diametrul exterior | 19 mm |
| Lățime | 6 mm |
| Focă | două garnituri de cauciuc |
| Tipul jocului rulmentului | c3 |
| Serie | by |
| Cușcă | poliamidă |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
