Rulment cu bile SKF BY-6308-Z/C3S0, Diametrul exterior: 90 mm | Lățime: 23 mm | Diametrul interior: 40 mm
Rulment cu bile SKF
Vedeți informațiile tehniceReferințe
SKF:BY-6308-Z/C3S0
Rubix:d1318657
EAN:7316572679463

Detalii produs : BY-6308-Z/C3S0 SKF - DEEP GROOVE BALL BEARING SKF BY-6308-Z/C3S0
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Informații tehnice
atribute
| Logistic Greutate | 618 g |
|---|---|
| Diametrul interior | 40 mm |
| Diametrul exterior | 90 mm |
| Lățime | 23 mm |
| Focă | un scut metalic |
| Tipul jocului rulmentului | c3 |
| Serie | by |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
