Rulment cu bile SKF BY-6309 TN9/C3, Diametrul exterior: 100 mm | Lățime: 25 mm | Diametrul interior: 45 mm
Rulment cu bile SKF
Vedeți informațiile tehniceReferințe
SKF:BY-6309 TN9/C3
Rubix:d1293513
EAN:7316574194957
Detalii produs : BY-6309 TN9/C3 SKF - DEEP GROOVE BALL BEARING SKF BY-6309 TN9/C3
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Informații tehnice
atribute
| Logistic Greutate | 801 g |
|---|---|
| Diametrul interior | 45 mm |
| Diametrul exterior | 100 mm |
| Lățime | 25 mm |
| Focă | deschis |
| Tipul jocului rulmentului | c3 |
| Serie | by |
| Cușcă | poliamidă |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
