Rulment cu bile SKF BY-6314-2RS1/C3WT, Diametrul exterior: 150 mm | Lățime: 35 mm | Diametrul interior: 70 mm
Rulment cu bile SKF
Vedeți informațiile tehniceReferințe
SKF:BY-6314-2RS1/C3WT
Rubix:d1319684
EAN:7316572321720

Detalii produs : BY-6314-2RS1/C3WT SKF - DEEP GROOVE BALL BEARING SKF BY-6314-2RS1/C3WT
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Informații tehnice
atribute
| Logistic Greutate | 2563 g |
|---|---|
| Diametrul interior | 70 mm |
| Diametrul exterior | 150 mm |
| Lățime | 35 mm |
| Focă | două garnituri de cauciuc |
| Tipul jocului rulmentului | c3 |
| Serie | by |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
