Rulment cu role conice SKF BYLM501349/2/310/2QVG213, Diametrul exterior: 73.431 mm | Diametrul interior: 41.275 mm | Lățime: 19.812 mm
Rulment cu role conice SKF
Vedeți informațiile tehniceReferințe
SKF:BYLM501349/2/310/2QVG213
Rubix:d1279758


rezumat tehnic
| Diametrul interior | 41.275 mm |
|---|---|
| Diametrul exterior | 73.431 mm |
| Lățime | 19.812 mm |
Detalii produs : BYLM501349/2/310/2QVG213 SKF - TAPERED ROLLER BEARING SKF BYLM501349/2/310/2QVG213
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Informații tehnice
atribute
| Logistic Greutate | 336 g |
|---|---|
| Diametrul interior | 41.275 mm |
| Diametrul exterior | 73.431 mm |
| Lățime | 19.812 mm |
| Tipul jocului rulmentului | cn |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere