Rulment cu bile SKF BZ-6013-2RS1/CNMLHT23, Diametrul exterior: 100 mm | Lățime: 18 mm | Diametrul interior: 65 mm
Rulment cu bile SKF
Vedeți informațiile tehniceReferințe
SKF:BZ-6013-2RS1/CNMLHT23
Rubix:d1276562
EAN:7316571830124

Detalii produs : BZ-6013-2RS1/CNMLHT23 SKF - DEEP GROOVE BALL BEARING SKF BZ-6013-2RS1/CNMLHT23
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Informații tehnice
atribute
| Logistic Greutate | 441,1 g |
|---|---|
| Diametrul interior | 65 mm |
| Diametrul exterior | 100 mm |
| Lățime | 18 mm |
| Focă | două garnituri de cauciuc |
| Tipul jocului rulmentului | cn |
| Serie | bz |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
