Rulment cu bile SKF BZ-6306 TN9/C3, Diametrul exterior: 72 mm | Lățime: 19 mm | Diametrul interior: 30 mm
Rulment cu bile SKF
Vedeți informațiile tehniceReferințe
SKF:BZ-6306 TN9/C3
Rubix:d1288222
EAN:7316571231372

Detalii produs : BZ-6306 TN9/C3 SKF - DEEP GROOVE BALL BEARING SKF BZ-6306 TN9/C3
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Informații tehnice
atribute
| Logistic Greutate | 319 g |
|---|---|
| Diametrul interior | 30 mm |
| Diametrul exterior | 72 mm |
| Lățime | 19 mm |
| Focă | deschis |
| Tipul jocului rulmentului | c3 |
| Serie | bz |
| Cușcă | poliamidă |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
