Rulment cu role conice SKF BZ-BTHB-329129 ABB, Diametrul exterior: 84 mm | Diametrul interior: 49 mm | Lățime: 48 mm
Rulment cu role conice SKF
Vedeți informațiile tehniceReferințe
SKF:BZ-BTHB-329129 ABB
Rubix:d1277675
EAN:7316572430224

Detalii produs : BZ-BTHB-329129 ABB SKF - TAPERED ROLLER BEARING SKF BZ-BTHB-329129 ABB
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Informații tehnice
atribute
| Logistic Greutate | 1026 g |
|---|---|
| Diametrul interior | 49 mm |
| Diametrul exterior | 84 mm |
| Lățime | 48 mm |
| Tipul jocului rulmentului | cn |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
