Rulment cu role toroidale SKF C 3164 F/C3VG910
Rulment cu role toroidale SKF
Vedeți informațiile tehniceReferințe
SKF:C 3164 F/C3VG910
Rubix:d1279791
EAN:7316572525029

Detalii produs : C 3164 F/C3VG910 SKF - TOROIDAL ROLLER BEARING SKF C 3164 F/C3VG910
CARB toroidal roller bearings have one row of long, slightly barrel-shaped symmetrical rollers and torus-shaped raceway profiles. They are non-locating bearings and accommodate exclusively radial loads. CARB bearings are often used to replace the non-locating spherical roller bearing in a locating/non-locating bearing arrangement.
Informații tehnice
atribute
| Logistic Greutate | 165600 g |
|---|---|
| Diametrul interior | 320 mm |
| Diametrul exterior | 540 mm |
| Lățime | 176 mm |
| Tipul jocului rulmentului | c3 |
| Serie | c 31 |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
