Referințe
SKF:C 39/710 KM
Rubix:d1275984

Detalii produs : C 39/710 KM SKF - TOROIDAL ROLLER BEARING SKF C 39/710 KM
CARB toroidal roller bearings have one row of long, slightly barrel-shaped symmetrical rollers and torus-shaped raceway profiles. They are non-locating bearings and accommodate exclusively radial loads. CARB bearings are often used to replace the non-locating spherical roller bearing in a locating/non-locating bearing arrangement.
Informații tehnice
atribute
| Logistic Greutate | 349500 g |
|---|---|
| Diametrul interior | 710 mm |
| Diametrul exterior | 950 mm |
| Lățime | 180 mm |
| Tipul jocului rulmentului | cn |
| Serie | c 39 |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
