Referințe
SKF:CJ-6006 TN9/VK446
Rubix:d1263304
Detalii produs : CJ-6006 TN9/VK446 SKF - SEALS/COVER SKF CJ-6006 TN9/VK446
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 120 g |
|---|---|
| Diametrul interior | 39.1 mm |
| Diametrul exterior | 45.8 mm |
| Lățime | 6.7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
