Referințe
SKF:CL-61807 J91
Rubix:d1313030
Detalii produs : CL-61807 J91 SKF - SEALS/COVER SKF CL-61807 J91
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 45 g |
|---|---|
| Diametrul interior | 39.1 mm |
| Diametrul exterior | 42.6 mm |
| Lățime | 1.78 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
