Referințe
SKF:CM-6303 J9/R962
Rubix:d1287875
Detalii produs : CM-6303 J9/R962 SKF - SEALS/COVER SKF CM-6303 J9/R962
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 2,1 g |
|---|---|
| Diametrul interior | 28.1 mm |
| Diametrul exterior | 35.9 mm |
| Lățime | 9.9 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
