Referințe
SKF:CP-447202
Rubix:d1288816
Detalii produs : CP-447202 SKF - SEALS/COVER SKF CP-447202
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul interior | 22 mm |
| Diametrul exterior | 28 mm |
| Lățime | 3.22 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
