Referințe
SKF:CP-62/22 J3/R962
Rubix:d1313033
Detalii produs : CP-62/22 J3/R962 SKF - SEALS/COVER SKF CP-62/22 J3/R962
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 2,7 g |
|---|---|
| Diametrul interior | 33.4 mm |
| Diametrul exterior | 40.6 mm |
| Lățime | 4.71 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
