Referințe
SKF:ERF 809
Rubix:d1280076
EAN:7316571580487
Detalii produs : ERF 809 SKF - SEALS/COVER SKF ERF 809
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 7800,2 g |
|---|---|
| Diametrul interior | 406.4 mm |
| Diametrul exterior | 445.236 mm |
| Lățime | 47.625 mm |
| Serie | erf |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
