Carcasa lagărului cu flanșă SKF FYRP 2.3/16
Carcasa lagărului cu flanșă SKF
Vedeți informațiile tehniceReferințe
SKF:FYRP 2.3/16
Rubix:d1268961
EAN:7316576664762

Detalii produs : FYRP 2.3/16 SKF - FLANGE BEARING HOUSING SKF FYRP 2.3/16
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Informații tehnice
atribute
| Logistic Greutate | 5000 g |
|---|---|
| Diametrul interior | 55.5 mm |
| Lățime | 82.6 mm |
| Diametrul exterior | 196.8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
