Referințe
SKF:I-112618 CD/C3W33
Rubix:d1295018
EAN:7316570810103
Detalii produs : I-112618 CD/C3W33 SKF - TAPERED ROLLER BEARING SKF I-112618 CD/C3W33
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Informații tehnice
atribute
| Logistic Greutate | 63000 g |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

