Rulment de precizie / ax SKF SV71914 ACDGA/VQ6251, Diametrul interior: 70 mm | Diametrul exterior: 100 mm | Lățime: 16 mm
Rulment de precizie / ax SKF
Vedeți informațiile tehniceReferințe
SKF:SV71914 ACDGA/VQ6251
Rubix:d1256146

Detalii produs : SV71914 ACDGA/VQ6251 SKF - PRECISION / SPINDLE BEARING SKF SV71914 ACDGA/VQ6251
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Informații tehnice
atribute
| Diametrul interior | 70 mm |
|---|---|
| Diametrul exterior | 100 mm |
| Lățime | 16 mm |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
