Rulment cu role conice SKF CK-47487/K-47420

Rulment cu role conice SKF

Vedeți informațiile tehnice

Referințe

SKF:CK-47487/K-47420
Rubix:d1295977

rezumat tehnic

Tipul jocului rulmentuluicn

Detalii produs : CK-47487/K-47420 SKF - TAPERED ROLLER BEARING SKF CK-47487/K-47420


Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.

Informații tehnice


atribute
Tipul jocului rulmentuluicn
  • Disponibil – Data livrării la cerere

Descoperiți produsele noastre din categoriile asociate.