Rulment cu role conice SKF 501310 K-LM, Diametrul exterior: 73.431 mm | Diametrul interior: 60.783 mm | Lățime: 14.732 mm
Rulment cu role conice SKF
Vedeți informațiile tehniceReferințe
SKF:501310 K-LM
Rubix:d1270139


rezumat tehnic
| Diametrul interior | 60.783 mm |
|---|---|
| Diametrul exterior | 73.431 mm |
| Lățime | 14.732 mm |
Detalii produs : 501310 K-LM SKF - TAPERED ROLLER BEARING SKF 501310 K-LM
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Informații tehnice
atribute
| Diametrul interior | 60.783 mm |
|---|---|
| Diametrul exterior | 73.431 mm |
| Lățime | 14.732 mm |
| Tipul jocului rulmentului | cn |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere