Rulment dintr-o singură bucată SKF SYT 70 L
Rulment dintr-o singură bucată SKF
Vedeți informațiile tehniceReferințe
SKF:SYT 70 L
Rubix:d1285415
EAN:7316570811391
Detalii produs : SYT 70 L SKF - PILLOW BLOCK HOUSING UNIT SKF SYT 70 L
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Informații tehnice
atribute
| Înălțime | 70 mm |
|---|---|
| Lungime | 315 mm |
| Lățime | 177 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere



