Referințe
Ruko:102723
Rubix:d726932
EAN:4007140155986

Detalii produs : 102723 RUKO - CHAMFERING MILLERS RUKO 102723
Thanks to the newly designed optimum cutting shape and combination of three flutes, the work speed increases by 30% or more compared with the conventional product, and at the same time the product life is extended by 25% or more.
Puncte forte
Work materials: Iron, cast iron, non-ferrous metals, light metals.
Informații tehnice
atribute
| Diametru | 25 mm |
|---|---|
| Diametrul cozii | 10 mm |
| Lungime totală | 67 mm |
| Materialul caroseriei | hss |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere