Referințe
SKF:239/600 CA/C2W33
Rubix:d1314420



Detalii produs : 239/600 CA/C2W33 SKF - SPHERICAL ROLLER BEARING SKF 239/600 CA/C2W33
Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.
Informații tehnice
atribute
| Diametrul interior | 600 mm |
|---|---|
| Diametrul exterior | 800 mm |
| Lățime | 150 mm |
| Tipul jocului rulmentului | c2 |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
