Referințe
SKF:C 3168 KM/C4
Rubix:d1276843

Detalii produs : C 3168 KM/C4 SKF - TOROIDAL ROLLER BEARING SKF C 3168 KM/C4
CARB toroidal roller bearings have one row of long, slightly barrel-shaped symmetrical rollers and torus-shaped raceway profiles. They are non-locating bearings and accommodate exclusively radial loads. CARB bearings are often used to replace the non-locating spherical roller bearing in a locating/non-locating bearing arrangement.
Informații tehnice
atribute
| Diametrul interior | 340 mm |
|---|---|
| Diametrul exterior | 580 mm |
| Lățime | 190 mm |
| Tipul jocului rulmentului | c4 |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
