Referințe
Milwaukee:4932471572
Rubix:d709027
EAN:4058546294717

Detalii produs : 4932471572 MILWAUKEE - SCREWDRIVER BIT MILWAUKEE 4932471572
Designed for use with Impact Drivers the SHOCKWAVE™ IMPACT DUTY accessory line is not only ideal for heavy duty impact applications, but also delivers a full system solution for all the user's drilling and fastening needs. SHOCK ZONE™ Geometry - Designed to flex. SHOCK ZONE™ reduces stress at the tip resulting in less tip breakages. The combination of the SHOCK ZONE™ design and special heat treatment absorbs impacts and allows the bit to flex with spring like action. Precision milled tip provides the best fit with screw head, reducing cam out and stripping, resulting in outstanding lifetime. Custom engineered steel - Milwaukee® custom metal formula makes the SHOCKWAVE™ bits more resistant to shock from impacting.
Informații tehnice
atribute
| Tipări | profil torx |
|---|---|
| Dimensiunea imprimării | tx15 |
| Lungime | 150 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
