Referințe
Milwaukee:4932471568
Rubix:d707656
EAN:4058546294670

Detalii produs : 4932399332 MILWAUKEE - CONCRETE DRILL MILWAUKEE 4932399332
Designed for use with impact drivers the SHOCKWAVE™ IMPACT DUTY accessory line is not only ideal for heavy duty impact applications, but also delivers a full system solution for all the user's drilling and fastening needs. Laser hardened WEAR GUARD TIP™ for improved wear resistance and protection of the fit over the life of the bit. SHOCK ZONE™ Geometry - designed to flex: SHOCK ZONE™ reduces stress at the tip resulting in less tip breakages. The combination of the SHOCK ZONE™ design and special heat treatment absorbs impacts and allows the bit to flex with spring like action. Custom engineered steel - Milwaukee® custom metal formula makes the SHOCKWAVE™ bits more resistant to shock from impacting.
Informații tehnice
atribute
| Tipări | profil torx |
|---|---|
| Dimensiunea imprimării | tx8 |
| Lungime | 25 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
