Referințe
Milwaukee:4932464933
Rubix:d709084
EAN:4058546228781

Detalii produs : 4932464933 MILWAUKEE - HOLESAW MILWAUKEE 4932464933
BIG HAWG™ multi material holesaws are ideal for electricians, carpenters, kitchen fitters & all related heating, ventilation and plumbing trades. Konstruerad för användning i en mängd olika material: Bricks* - suitable for both solid bricks and bricks with cavities. Aerated concrete blocks*, lightweight aggregate blocks and breeze blocks. Soft density lime-sandstone building blocks up to hardness of 30 N/mm². Softwoods, chipboard, plywood, medium density fibreboard (MDF). Plastics and plastic coated board (Contiboard). * Not suitable for use in hard materials such as concrete, granite, medium to hard density lime-sandstone block, natural stone and hard brick over 30 N/mm² hardness.
Informații tehnice
atribute
| Diametru | 92 mm |
|---|---|
| Adâncimea de tăiere | 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
